Motion
88364872
11/32" Stud, Stainless Steel, Strap Clamp 7/8" Travel, 3" OAL x 3/4" Wide x 3/8" High, Radius Nose
MI ITEM #06287467
MFR #88364872
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" Stud, Stainless Steel, Strap Clamp 7/8" Travel, 3" OAL x 3/4" Wide x 3/8" High, Radius Nose
MI ITEM #06287467
MFR #88364872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88364872 3/8 X 3/4 X 3 GIBRALTAR SS

Specifications

  • Height
    3/8 in
  • Material
    Stainless Steel
  • Overall Length
    3 in
  • Width
    3/4 in
  • Material Grade
    304
  • Stud Size
    11/32 in
  • Travel
    7/8 in
  • End to Stud Center
    1-5/16 in
  • Hole Center To Stud Center
    1-3/8 in
  • Nose Type
    Radius
  • Serrated
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought