Motion
88364880
13/32" Stud, Stainless Steel, Strap Clamp 3/4" Travel, 3" OAL x 7/8" Wide x 1/2" High, Radius Nose
Mi Item #06287468
MFR #88364880
Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/32" Stud, Stainless Steel, Strap Clamp 3/4" Travel, 3" OAL x 7/8" Wide x 1/2" High, Radius Nose
Mi Item #06287468
MFR #88364880

Mfr description
88364880 1/2 X 7/8 X 3 GIBRALTAR SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.98/each

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    3 in
  • Stud Size
    13/32 in
  • Travel
    3/4 in
  • Width
    7/8 in

Details

  • End to Stud Center
    1-5/16 in
  • Hole Center To Stud Center
    1-5/16 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Nose Type
    Radius
  • Serrated
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)