Motion
88365176
1-1/2" Wide x 3/4" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;17/32" Stud, 3-1/2" Travel, 6" OAL
Mi Item #06287471
MFR #88365176
Price$56.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Wide x 3/4" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;17/32" Stud, 3-1/2" Travel, 6" OAL
Mi Item #06287471
MFR #88365176

Mfr description
88365176 17/32 X 3-1/2 GIBRALTAR LG
  • Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.28/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    6 in
  • Stud Size
    17/32 in
  • Tap Size
    1/2-13 in
  • Travel
    3-1/2 in
  • Width
    1-1/2 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Carbon Steel
  • Material Grade
    C-1018
  • Strap Style
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)