Motion
88365184
1-3/4" Wide x 7/8" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;21/32" Stud, 2-7/16" Travel, 4" OAL, 3/4" Tapered Height, 5/8" Tapered Length
MI ITEM #06287472
MFR #88365184
List Price$53.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Wide x 7/8" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;21/32" Stud, 2-7/16" Travel, 4" OAL, 3/4" Tapered Height, 5/8" Tapered Length
MI ITEM #06287472
MFR #88365184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.70/each for your price

Overview

Mfr description
88365184 21/32 X 2-7/16 GIBRALTAR LG
  • Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Finish Coating
    Black Oxide
  • Height
    7/8 in
  • Material
    Carbon Steel
  • Material Grade
    C-1018
  • Overall Length
    4 in
  • Strap Style
    Tapered
  • Stud Size
    21/32 in
  • Tapered Height
    3/4 in
  • Tapered Length
    5/8 in
  • Tap Size
    5/8-11 in
  • Travel
    2-7/16 in
  • Width
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text