Motion
88365200
2" Wide x 1" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;25/32" Stud, 3-1/2" Travel, 6" OAL, 3/4" Tapered Height, 5/8" Tapered Length
Mi Item #06287474
MFR #88365200
Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Wide x 1" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;25/32" Stud, 3-1/2" Travel, 6" OAL, 3/4" Tapered Height, 5/8" Tapered Length
Mi Item #06287474
MFR #88365200

Mfr description
88365200 25/32 X 3-1/2 GIBRALTAR LG
  • Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.48/each

Specifications

Dimensions

  • Height
    1 in
  • Overall Length
    6 in
  • Stud Size
    25/32 in
  • Tap Size
    3/4-10 in
  • Tapered Height
    3/4 in
  • Tapered Length
    5/8 in
  • Travel
    3-1/2 in
  • Width
    2 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Carbon Steel
  • Material Grade
    C-1018
  • Strap Style
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)