Motion
88365218
2" Wide x 1-1/4" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;25/32" Stud, 5" Travel, 8" OAL, 3/4" Tapered Height, 5/8" Tapered Length
MI ITEM #06287475
MFR #88365218
List Price$125.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Wide x 1-1/4" High, Carbon Steel, Black Oxide Coated, Tapered, U Shaped Strap Clamp;25/32" Stud, 5" Travel, 8" OAL, 3/4" Tapered Height, 5/8" Tapered Length
MI ITEM #06287475
MFR #88365218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.88/each for your price

Overview

Mfr description
88365218 25/32 X 5 GIBRALTAR LG SLOT
  • Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Finish Coating
    Black Oxide
  • Height
    1-1/4 in
  • Material
    Carbon Steel
  • Material Grade
    C-1018
  • Overall Length
    8 in
  • Strap Style
    Tapered
  • Stud Size
    25/32 in
  • Tapered Height
    3/4 in
  • Tapered Length
    5/8 in
  • Tap Size
    3/4-10 in
  • Travel
    5 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text