Motion
76784248
4" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 2.36" Body Length, 0.315" Actual Key Square Size
Mi Item #06287548
MFR #76784248
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 2.36" Body Length, 0.315" Actual Key Square Size
Mi Item #06287548
MFR #76784248

Mfr description
K11 100 WRCH FOR 4" CHUCK 3 JAW WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.13/each

Specifications

Dimensions

  • Body Length
    2.3600 in
  • Chuck Diameter Compatibility
    4 in
  • Key Square Size
    0.3150 in

Details

  • Product Compatibility
    3-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)