Motion
68796804
8" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 4.53" Body Length, 0.472" Actual Key Square Size
Mi Item #06287566
MFR #68796804
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 4.53" Body Length, 0.472" Actual Key Square Size
Mi Item #06287566
MFR #68796804

Mfr description
K11 200 WRENCH FOR 8" CHUCK 3 JAW WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.95/each

Specifications

Dimensions

  • Body Length
    4.5300 in
  • Chuck Diameter Compatibility
    8 in
  • Key Square Size
    0.4720 in

Details

  • Product Compatibility
    3-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)