Motion
76784263
10" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 4.53" Body Length, 0.472" Actual Key Square Size
MI ITEM #06287580
MFR #76784263
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 4.53" Body Length, 0.472" Actual Key Square Size
MI ITEM #06287580
MFR #76784263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.70/each

Specifications

Dimensions

  • Body Length
    4.5300 in
  • Chuck Diameter Compatibility
    10 in
  • Key Square Size
    0.4720 in

Details

  • Product Compatibility
    3-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes

Overview

Mfr description
K11 250 WRCH FOR 10" CHUCK 3 JAW WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought