Motion
68796812
12" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 4.53" Body Length, 0.512" Actual Key Square Size
Mi Item #06287592
MFR #68796812
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 3-Jaw Chucks, Self Ejecting, 4.53" Body Length, 0.512" Actual Key Square Size
Mi Item #06287592
MFR #68796812

Mfr description
K11 325 WRENCH FOR 12" CHUCK 3 JAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.70/each

Specifications

Dimensions

  • Body Length
    4.5300 in
  • Chuck Diameter Compatibility
    12 in
  • Key Square Size
    0.5120 in

Details

  • Product Compatibility
    3-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)