Motion
76784289
8" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 3.35" Body Length, 0.393" Actual Key Square Size
Mi Item #06287653
MFR #76784289
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 3.35" Body Length, 0.393" Actual Key Square Size
Mi Item #06287653
MFR #76784289

Mfr description
K72 200 WRCH FOR 8" CHUCK 4 JAW WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.13/each

Specifications

Dimensions

  • Body Length
    3.3500 in
  • Chuck Diameter Compatibility
    8 in
  • Key Square Size
    0.3930 in

Details

  • Product Compatibility
    4-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)