Motion
76784297
12" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 4.72" Body Length, 0.5512" Actual Key Square Size
Mi Item #06287669
MFR #76784297
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 4.72" Body Length, 0.5512" Actual Key Square Size
Mi Item #06287669
MFR #76784297

Mfr description
K72 320 WRENCH FOR 12" CHUCK 4 JAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.48/each

Specifications

Dimensions

  • Body Length
    4.7200 in
  • Chuck Diameter Compatibility
    12 in
  • Key Square Size
    0.5512 in

Details

  • Product Compatibility
    4-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)