Motion
93220275
25" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 5.12" Body Length, 0.6693" Actual Key Square Size
Mi Item #06287688
MFR #93220275
Price$86.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 5.12" Body Length, 0.6693" Actual Key Square Size
Mi Item #06287688
MFR #93220275

Mfr description
K72 630 WRENCH F/25" 4JAW INDEPENDENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.80/each

Specifications

Dimensions

  • Body Length
    5.1200 in
  • Chuck Diameter Compatibility
    25 in
  • Key Square Size
    0.6693 in

Details

  • Product Compatibility
    4-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)