Specifications
Dimensions
- Body Length5.1200 in
- Chuck Diameter Compatibility20 in
- Key Square Size0.6693 in
Details
- Product Compatibility4-Jaw Chucks
- Product TypesLathe Chuck Key
- Self EjectingYes
Overview
Mfr description
TK11 500D WRNCH F/20" 3JAW SEMI-STEEL