Motion
93220309
25" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 5.51" Body Length, 0.748" Actual Key Square Size
MI ITEM #06287718
MFR #93220309
Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25" Chuck Diam Compatibility, Lathe Chuck Key - Compatible with 4-Jaw Chucks, Self Ejecting, 5.51" Body Length, 0.748" Actual Key Square Size
MI ITEM #06287718
MFR #93220309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.05/each

Specifications

Dimensions

  • Body Length
    5.5100 in
  • Chuck Diameter Compatibility
    25 in
  • Key Square Size
    0.7480 in

Details

  • Product Compatibility
    4-Jaw Chucks
  • Product Types
    Lathe Chuck Key
  • Self Ejecting
    Yes

Overview

Mfr description
TK11 630D WRNCH F/25" 3JAW SEMI-STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought