Motion
70038187
6" Jaw Width, 8-3/4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 19-1/2" Long x 6-1/4" High x 1-5/8" Deep, 1-5/8" Jaw Height
MI ITEM #06287722
MFR #70038187
List Price$776.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 8-3/4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 19-1/2" Long x 6-1/4" High x 1-5/8" Deep, 1-5/8" Jaw Height
MI ITEM #06287722
MFR #70038187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$776.00/each for your price

Overview

Mfr description
11502 6WX8-3/4"OPN SWVL BASE GIBRALTAR
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Length
    19-1/2
  • Base Motion Type
    Swivel
  • Base Width
    12-3/4
  • Jaw Height
    1-5/8 in
  • Jaw Opening Capacity
    8-3/4
  • Jaw Width
    6 in
  • Orientation
    Horizontal
  • Overall Height
    6-1/4 in
  • Precision
    Yes
  • Stations
    1
  • Throat Depth
    1-5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text