Motion
70038278
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 11-3/4" Long x 3-3/8" High x 1-3/4" Deep, 1-3/4" Jaw Height
MI ITEM #06287724
MFR #70038278
List Price$158.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 11-3/4" Long x 3-3/8" High x 1-3/4" Deep, 1-3/4" Jaw Height
MI ITEM #06287724
MFR #70038278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$158.45/each for your price

Overview

Mfr description
11505 4" JAW WIDTH GIBRALTAR MILL MACH
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.

Specifications

  • Base Length
    9.8400
  • Base Motion Type
    Stationary
  • Jaw Height
    1-3/4 in
  • Jaw Opening Capacity
    4
  • Jaw Width
    4 in
  • Orientation
    Horizontal
  • Overall Height
    3-3/8 in
  • Precision
    No
  • Stations
    1
  • Throat Depth
    1-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text