Motion
70038237
4-1/2" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 11-1/2" Long x 3-1/2" High x 1-1/4" Deep, 1-1/4" Jaw Height
MI ITEM #06287725
MFR #70038237
List Price$336.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 11-1/2" Long x 3-1/2" High x 1-1/4" Deep, 1-1/4" Jaw Height
MI ITEM #06287725
MFR #70038237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$336.53/each for your price

Overview

Mfr description
11509 4-1/2"LOW PROF W/BASE GIBRALTAR
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Length
    9.8400
  • Base Motion Type
    Swivel
  • Jaw Height
    1-1/4 in
  • Jaw Opening Capacity
    4
  • Jaw Width
    4-1/2 in
  • Orientation
    Horizontal
  • Overall Height
    3-1/2 in
  • Precision
    No
  • Stations
    1
  • Throat Depth
    1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text