Motion
11512
2-1/2" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;2-7/16" Wide Jaw, Stationary Base, Standard Speed, 7-1/4" OAL, Cast Iron
Mi Item #06287727
MFR #11512
Price$114.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;2-7/16" Wide Jaw, Stationary Base, Standard Speed, 7-1/4" OAL, Cast Iron
Mi Item #06287727
MFR #11512

Mfr description
11512 2-1/2" JAW OPENING GIBRALTAR
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.98/each

Specifications

Dimensions

  • Jaw Width
    2-7/16 in
  • Overall Height
    2.3228 in
  • Overall Length
    7.2440 in
  • Throat Depth
    1.5000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    2.5000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)