Motion
11520
4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;4" Wide Jaw, Stationary Base, Standard Speed, 7-5/16" OAL x 2-11/16" Overall Height
Mi Item #06287732
MFR #11520
Price$92.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;4" Wide Jaw, Stationary Base, Standard Speed, 7-5/16" OAL x 2-11/16" Overall Height
Mi Item #06287732
MFR #11520

Mfr description
11520 4" JAW WIDTH IND DRILL PRESS VISE
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.98/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    3.2430 in
  • Overall Length
    7-5/16 in
  • Throat Depth
    1.5000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)