Motion
11521
6" Jaw Opening Capacity x 2" Throat Depth, Horizontal Drill Press Vise;6" Wide x 2" High Jaw, Stationary Base, Standard Speed, 11-15/16" OAL x 3-1/2" Overall Height
MI ITEM #06287733
MFR #11521
Price$245.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Opening Capacity x 2" Throat Depth, Horizontal Drill Press Vise;6" Wide x 2" High Jaw, Stationary Base, Standard Speed, 11-15/16" OAL x 3-1/2" Overall Height
MI ITEM #06287733
MFR #11521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$245.65/each

Specifications

Dimensions

  • Jaw Height
    2 in
  • Jaw Width
    6 in
  • Overall Height
    2.7556 in
  • Overall Length
    11-15/16 in
  • Throat Depth
    2.0000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    6.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard

Overview

Mfr description
11521 6" JAW WIDTH IND DRILL PRESS VISE
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought