Motion
11523
3" Jaw Opening Capacity x 1-1/8" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Stationary Base, Standard Speed, 6-9/16" OAL x 2-7/16" Overall Height, Cast Iron
MI ITEM #06287734
MFR #11523
Price$77.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Opening Capacity x 1-1/8" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Stationary Base, Standard Speed, 6-9/16" OAL x 2-7/16" Overall Height, Cast Iron
MI ITEM #06287734
MFR #11523

Mfr description
11523 3" JAW WIDTH LOW PROF GIBRALTAR
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.28/each

Specifications

Dimensions

  • Jaw Height
    2 in
  • Jaw Width
    3 in
  • Overall Height
    2.3228 in
  • Overall Length
    10.7480 in
  • Throat Depth
    1.1250 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    3.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)