Motion
11524
4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;4" Wide Jaw, Stationary Base, Standard Speed, 7-9/16" OAL x 2-7/8" Overall Height, Cast Iron
Mi Item #06287735
MFR #11524
Price$110.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;4" Wide Jaw, Stationary Base, Standard Speed, 7-9/16" OAL x 2-7/8" Overall Height, Cast Iron
Mi Item #06287735
MFR #11524

Mfr description
11524 4" JAW WIDTH LOW PROF GIBRALTAR
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.13/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    2.3228 in
  • Overall Length
    14.0000 in
  • Throat Depth
    1.5000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)