Motion
11531
4" Jaw Opening Capacity x 1-3/8" Throat Depth, Horizontal Drill Press Vise;4" Wide Jaw, Stationary Base, Standard Speed, 11-3/16" OAL x 3.719" Overall Height, Cast Iron
MI ITEM #06287739
MFR #11531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Opening Capacity x 1-3/8" Throat Depth, Horizontal Drill Press Vise;4" Wide Jaw, Stationary Base, Standard Speed, 11-3/16" OAL x 3.719" Overall Height, Cast Iron
MI ITEM #06287739
MFR #11531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11531 4" JAW WIDTH GIBRALTAR QCK RLEASE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Specifications

  • Vise Material
    Cast Iron
  • Jaw Width
    4 in
  • Jaw Opening Capacity
    4.0000 in
  • Throat Depth
    1.3750 in
  • Base Motion Type
    Stationary
  • Overall Length
    11-3/16 in
  • Overall Height
    3.7190 in
  • Base Length
    11-3/16 in
  • Base Width
    5-3/4 in
  • Spindle Operation Type
    Standard
  • Orientation Type
    Horizontal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text