Motion
11532
6" Jaw Opening Capacity x 1-5/8" Throat Depth, Horizontal Drill Press Vise;6" Wide Jaw, Stationary Base, Standard Speed, 14-5/8" OAL x 4-1/2" Overall Height, Cast Iron
Mi Item #06287740
MFR #11532
Price$193.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Opening Capacity x 1-5/8" Throat Depth, Horizontal Drill Press Vise;6" Wide Jaw, Stationary Base, Standard Speed, 14-5/8" OAL x 4-1/2" Overall Height, Cast Iron
Mi Item #06287740
MFR #11532

Mfr description
11532 6" JAW WIDTH GIBRALTAR QCK RLEASE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.83/each

Specifications

Dimensions

  • Base Length
    14-5/8 in
  • Base Width
    9-3/16 in
  • Jaw Width
    6 in
  • Overall Height
    4-1/2 in
  • Overall Length
    14-5/8 in
  • Throat Depth
    1.6250 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    6.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)