Motion
11533
8" Jaw Opening Capacity x 1-5/8" Throat Depth, Horizontal Drill Press Vise;8" Wide Jaw, Stationary Base, Standard Speed, 18-1/2" OAL x 4.71" Overall Height, Cast Iron
Mi Item #06287741
MFR #11533
Price$307.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Jaw Opening Capacity x 1-5/8" Throat Depth, Horizontal Drill Press Vise;8" Wide Jaw, Stationary Base, Standard Speed, 18-1/2" OAL x 4.71" Overall Height, Cast Iron
Mi Item #06287741
MFR #11533

Mfr description
11533 8" JAW WIDTH GIBRALTAR QCK RLEASE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.50/each

Specifications

Dimensions

  • Base Length
    18-1/2 in
  • Base Width
    11-3/8 in
  • Jaw Width
    8 in
  • Overall Height
    4.7100 in
  • Overall Length
    18-1/2 in
  • Throat Depth
    1.6250 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    8.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)