Motion
70038146
4" Jaw Width, 4" Jaw Opening Capacity, Angle Swivel Machine Vise - Manual Operation, 1 Station, 12-1/4" Long x 5-15/16" High x 1-3/4" Deep, 1-3/4" Jaw Height
MI ITEM #06287744
MFR #70038146
List Price$223.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Angle Swivel Machine Vise - Manual Operation, 1 Station, 12-1/4" Long x 5-15/16" High x 1-3/4" Deep, 1-3/4" Jaw Height
MI ITEM #06287744
MFR #70038146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$223.18/each for your price

Overview

Mfr description
11536 4"JAW SWIVEL BASE GIBRALTAR ADJ
  • Angle vises are capable of tilting the workpiece for angled drilling and milling
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Motion Type
    Swivel
  • Jaw Height
    1-3/4 in
  • Jaw Opening Capacity
    4
  • Jaw Width
    4 in
  • Orientation
    Angle
  • Overall Height
    5-15/16 in
  • Precision
    No
  • Stations
    1
  • Throat Depth
    1-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text