Motion
70038112
4" Jaw Width, 4" Jaw Opening Capacity, Angle Stationary Machine Vise - Manual Operation, 1 Station, 9-7/16" Long x 4-1/2" High x 1-1/2" Deep, 1-1/2" Jaw Height
Mi Item #06287745
MFR #70038112
Price$81.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Angle Stationary Machine Vise - Manual Operation, 1 Station, 9-7/16" Long x 4-1/2" High x 1-1/2" Deep, 1-1/2" Jaw Height
Mi Item #06287745
MFR #70038112

Mfr description
11538 4" JAW WIDTH GIBRALTAR CRADLE ANG
  • Angle vises are capable of tilting the workpiece for angled drilling and milling
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.60/each

Specifications

Dimensions

  • Jaw Height
    1-1/2 in
  • Jaw Width
    4 in
  • Overall Height
    4-1/2 in
  • Throat Depth
    1-1/2

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4
  • Orientation
    Angle
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)