Motion
70038153
4" Jaw Width, 4" Jaw Opening Capacity, Angle Swivel Machine Vise - Manual Operation, 1 Station, 12" Long x 6-1/4" High x 1-1/8" Deep, 1-1/8" Jaw Height
MI ITEM #06287746
MFR #70038153
List Price$223.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Angle Swivel Machine Vise - Manual Operation, 1 Station, 12" Long x 6-1/4" High x 1-1/8" Deep, 1-1/8" Jaw Height
MI ITEM #06287746
MFR #70038153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$223.18/each for your price

Overview

Mfr description
11539 4" JAW WIDTH 90DEG GIBRALTAR IND
  • Angle vises are capable of tilting the workpiece for angled drilling and milling
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Motion Type
    Swivel
  • Jaw Height
    1-1/8 in
  • Jaw Opening Capacity
    4
  • Jaw Width
    4 in
  • Orientation
    Angle
  • Overall Height
    6.2500 in
  • Precision
    No
  • Stations
    1
  • Throat Depth
    1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text