Motion
70038161
6" Jaw Width, 6" Jaw Opening Capacity, Angle Swivel Machine Vise - Manual Operation, 1 Station, 17-3/4" Long x 7-7/16" High x 2" Deep, 2" Jaw Height
Mi Item #06287747
MFR #70038161
Price$453.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 6" Jaw Opening Capacity, Angle Swivel Machine Vise - Manual Operation, 1 Station, 17-3/4" Long x 7-7/16" High x 2" Deep, 2" Jaw Height
Mi Item #06287747
MFR #70038161

Mfr description
11540 6" JAW WIDTH 90DEG GIBRALTAR IND
  • Angle vises are capable of tilting the workpiece for angled drilling and milling
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.63/each

Specifications

Dimensions

  • Jaw Height
    2 in
  • Jaw Width
    6 in
  • Overall Height
    7.4370 in
  • Throat Depth
    2

Details

  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    6
  • Orientation
    Angle
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)