Motion
11542
3" Jaw Opening Capacity x 1-1/8" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Cross Slide Base, Standard Speed, 5-1/2" OAL x 5-5/8" Overall Height, Cast Iron
Mi Item #06287749
MFR #11542
Price$146.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Opening Capacity x 1-1/8" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Cross Slide Base, Standard Speed, 5-1/2" OAL x 5-5/8" Overall Height, Cast Iron
Mi Item #06287749
MFR #11542

Mfr description
11542 3" JAW WIDTH GIBRALTAR CRSS-SLIDE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Cross slide drill press vises allow for precise workpiece positioning by X and Y-axis travel (left/right and forward/back) motion.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.18/each

Specifications

Dimensions

  • Jaw Width
    3 in
  • Overall Height
    5-5/8 in
  • Overall Length
    5-1/2 in
  • Throat Depth
    1.1250 in

Details

  • Base Motion Type
    Cross Slide
  • Jaw Opening Capacity
    3.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)