Motion
11530
3" Jaw Opening Capacity x 1-1/16" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Stationary Base, Standard Speed, 7-1/4" OAL x 2.975" Overall Height, Cast Iron
MI ITEM #06287754
MFR #11530
Price$56.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Opening Capacity x 1-1/16" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Stationary Base, Standard Speed, 7-1/4" OAL x 2.975" Overall Height, Cast Iron
MI ITEM #06287754
MFR #11530

Mfr description
11530 3" JAW WIDTH GIBRALTAR QCK RLEASE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.35/each

Specifications

Dimensions

  • Base Length
    7-1/4 in
  • Base Width
    5-3/8 in
  • Jaw Width
    3 in
  • Overall Height
    2.9750 in
  • Overall Length
    7-1/4 in
  • Throat Depth
    1.0625 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    3.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)