Motion
11527
1-1/2" Jaw Opening Capacity x 1" Throat Depth, Horizontal Drill Press Vise;1-3/4" Wide Jaw, Stationary Base, Standard Speed, 4-1/2" OAL, Cast Iron
MI ITEM #06287755
MFR #11527
Price$95.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Jaw Opening Capacity x 1" Throat Depth, Horizontal Drill Press Vise;1-3/4" Wide Jaw, Stationary Base, Standard Speed, 4-1/2" OAL, Cast Iron
MI ITEM #06287755
MFR #11527

Mfr description
11527 1-3/4" JAW WIDTH GIBRALTAR DRILL
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.80/each

Specifications

Dimensions

  • Jaw Width
    1-3/4 in
  • Overall Height
    1.9685 in
  • Overall Length
    4.3821 in
  • Throat Depth
    1.0000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    1.5000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)