Motion
11528
3" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Stationary Base, Standard Speed, 8-1/4" OAL, Cast Iron
MI ITEM #06287756
MFR #11528
Price$133.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;3" Wide Jaw, Stationary Base, Standard Speed, 8-1/4" OAL, Cast Iron
MI ITEM #06287756
MFR #11528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.25/each

Specifications

Dimensions

  • Jaw Width
    3 in
  • Overall Height
    2.4015 in
  • Overall Length
    8.2480 in
  • Throat Depth
    1.5000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    3.0000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron

Overview

Mfr description
11528 3" JAW GENERAL USE GIBRALTAR
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought