Motion
70038286
6" Jaw Width, 6" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 14-1/2" Long x 3-7/8" High x 2" Deep, 2" Jaw Height
Mi Item #06287762
MFR #70038286
Price$316.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 6" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 14-1/2" Long x 3-7/8" High x 2" Deep, 2" Jaw Height
Mi Item #06287762
MFR #70038286

Mfr description
11507 6" JAW WIDTH GIBRALTAR MILL MACH
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.90/each

Specifications

Dimensions

  • Jaw Height
    2 in
  • Jaw Width
    6 in
  • Overall Height
    3-7/8 in
  • Throat Depth
    2

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    6
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)