Motion
70038229
4-1/2" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 11-1/2" Long x 2-3/8" High x 1-1/4" Deep, 1-1/4" Jaw Height
Mi Item #06287764
MFR #70038229
Price$229.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 11-1/2" Long x 2-3/8" High x 1-1/4" Deep, 1-1/4" Jaw Height
Mi Item #06287764
MFR #70038229

Mfr description
11510 4-1/2"LOW PROF NO BASE GIBRALTAR
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.50/each

Specifications

Dimensions

  • Jaw Height
    1-1/4 in
  • Jaw Width
    4-1/2 in
  • Overall Height
    2-3/8 in
  • Throat Depth
    1-1/4

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)