Motion
74759218
1/2" Pin Diam, #10-32 Mounting Hole, Diamond Flange, Stainless Steel Quick Release Pin Receptacle 1-1/8" Between Mount Hole Center, 1.195" Depth, 3/4" Diam, Grade 303
Mi Item #06287767
MFR #74759218
Price$79.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pin Diam, #10-32 Mounting Hole, Diamond Flange, Stainless Steel Quick Release Pin Receptacle 1-1/8" Between Mount Hole Center, 1.195" Depth, 3/4" Diam, Grade 303
Mi Item #06287767
MFR #74759218

Mfr description
DIFR-500-G 1/2 303SS DIAMOND GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.93/each

Specifications

Dimensions

  • Flange Thickness
    0.1000 in
  • Flange Width
    0.8750 in
  • Hex Width
    1-1/8 in
  • Length Between Mounting Hole Centers
    1.1250 in
  • Mounting Hole Thread Size
    #10-32
  • Pin Diameter
    1/2 in
  • Receptacle Diameter
    0.7500 in

Details

  • Flange Shape
    Diamond
  • Material
    Stainless Steel
  • Material Grade
    303
  • Receptacle Depth
    1.1950 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)