1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
59591321
1/4" Pin Diam, 0.58" Long, 3/8" OD Quick Release Pin Receiver Cap 303 Stainless Steel
Mi Item #
06287771
MFR #
59591321
Price
$27.05
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 59591321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
59591321
1/4" Pin Diam, 0.58" Long, 3/8" OD Quick Release Pin Receiver Cap 303 Stainless Steel
Mi Item #
06287771
MFR #
59591321
Mfr description
RC-250-G 1/4 303SS W/O HOLE GIBRALTAR
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$27
.05
/each
Add to Cart
Specifications
Dimensions
Length
0.5800 in
Outside Diameter
0.3750 in
Pin Diameter
1/4 in
Details
Material
Stainless Steel
Material Grade
303
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items