Motion
74759259
5/16" Pin Diam, #6-32 Mounting Hole, Rectangle Flange, Stainless Steel Quick Release Pin Receptacle 1" Between Mount Hole Center, 0.783" Depth, 15/32" Diam, Grade 303
Mi Item #06287775
MFR #74759259
Price$71.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Pin Diam, #6-32 Mounting Hole, Rectangle Flange, Stainless Steel Quick Release Pin Receptacle 1" Between Mount Hole Center, 0.783" Depth, 15/32" Diam, Grade 303
Mi Item #06287775
MFR #74759259

Mfr description
REFR-312-G 5/16 303SS RECTANGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.55/each

Specifications

Dimensions

  • Flange Length
    1.2500 in
  • Flange Thickness
    0.0600 in
  • Flange Width
    0.6250 in
  • Hex Width
    3/4 in
  • Length Between Mounting Hole Centers
    1.0000 in
  • Mounting Hole Thread Size
    #6-32
  • Pin Diameter
    5/16 in
  • Receptacle Diameter
    0.4690 in

Details

  • Flange Shape
    Rectangle
  • Material
    Stainless Steel
  • Material Grade
    303
  • Receptacle Depth
    0.7830 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)