Motion
74759432
3/8" Pin Diam, #6-32 Mounting Hole, Round Flange, Stainless Steel Quick Release Pin Receptacle 1" Between Mount Hole Center, 0.913" Depth, 9/16" Diam, Grade 303
Mi Item #06287779
MFR #74759432
Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pin Diam, #6-32 Mounting Hole, Round Flange, Stainless Steel Quick Release Pin Receptacle 1" Between Mount Hole Center, 0.913" Depth, 9/16" Diam, Grade 303
Mi Item #06287779
MFR #74759432

Mfr description
ROFR-375-G 3/8 303SS ROUND GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.90/each

Specifications

Dimensions

  • Flange Diameter
    1.2500 in
  • Flange Thickness
    0.0600 in
  • Hex Width
    15/16 in
  • Length Between Mounting Hole Centers
    1.0000 in
  • Mounting Hole Thread Size
    #6-32
  • Pin Diameter
    3/8 in
  • Receptacle Diameter
    0.5620 in

Details

  • Flange Shape
    Round
  • Material
    Stainless Steel
  • Material Grade
    303
  • Receptacle Depth
    0.9130 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)