Motion
66759218
1/4-20 & M6 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 44.3mm Thread Length, 1-3/4" OAL, Flat Tip Cap, Use with Toggle Clamps
Mi Item #06287781
MFR #66759218
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 & M6 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 44.3mm Thread Length, 1-3/4" OAL, Flat Tip Cap, Use with Toggle Clamps
Mi Item #06287781
MFR #66759218

Mfr description
GIB-S-HS1 M6 1/4-20 HEX SPINDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Nut Height
    1/4 in
  • Overall Length
    1.7500 in
  • Thread Length
    1.7500 in
  • Tip Surface Diameter
    0.4300 in

Details

  • Spindle Material
    Carbon Steel
  • Tip Cap Shape
    Flat Tip
  • Tip Type
    Hex Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)