Motion
66759226
5/16-18 & M8 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 57.9mm Thread Length, 2-1/2" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287783
MFR #66759226
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 & M8 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 57.9mm Thread Length, 2-1/2" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287783
MFR #66759226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.30/each

Specifications

Dimensions

  • Nut Height
    5/16 in
  • Overall Length
    2.5000 in
  • Thread Length
    2.2800 in
  • Tip Surface Diameter
    0.5600 in

Details

  • Spindle Material
    Carbon Steel
  • Tip Cap Shape
    Flat Tip
  • Tip Type
    Hex Head

Overview

Mfr description
GIB-S-HS2 M8 5/16-18 HEX SPINDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought