Motion
73952491
750 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 55° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287784
MFR #73952491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 55° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287784
MFR #73952491

Mfr description
GIB-D-200-16 750LB CAP DBLE FLANGE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Thickness
    0.7500 in
  • Bar Width
    0.7600 in
  • Base Length
    2.2500 in
  • Base Width
    2.2500 in
  • Handle Width
    1.0600 in
  • Height
    2.5500 in
  • Height Under Bar
    1.7500 in
  • Hole Diameters
    0.3300 in
  • Length
    10.8700 in
  • Length Between Mounting Holes
    1.63 in
  • Spindle Thread Size
    M10x1.5
  • Width Between Mounting Holes
    1.6300 in

Details

  • Bar Opening
    90.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Front of Base to Tip
    4.1600 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    55.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    750.00 lb
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)