Motion
73952509
500 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 62° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287785
MFR #73952509
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 62° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287785
MFR #73952509

Mfr description
GIB-D-200T-12 500LB CAP DBLE FLNG LS
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Bar Thickness
    0.5500 in
  • Bar Width
    0.5000 in
  • Base Length
    2.2000 in
  • Base Width
    1.3800 in
  • Height
    2.4300 in
  • Height Under Bar
    1.3000 in
  • Hole Diameters
    0.2700 in
  • Length
    7.5600 in
  • Length Between Mounting Holes
    1.03 in
  • Spindle Thread Size
    M8x1.25
  • Width Between Mounting Holes
    1.2200 in

Details

  • Bar Opening
    92.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Front of Base to Tip
    2.6800 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    62.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    500.00 lb
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)