Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287786
MFR #73952517

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GIB-D-200T-2 60LB CAP DOUBLE FLANGE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    2.6600 in
  • Maximum Holding Capacity
    60.00 lb
  • Height Under Bar
    0.3100 in
  • Base Length
    0.9400 in
  • Base Width
    0.9400 in
  • Height
    0.6700 in
  • Bar Thickness
    0.2500 in
  • Bar Type
    U-Bar
  • Bar Width
    0.3100 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    0.7400 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    80.00 °
  • Hole Diameters
    0.2800 in
  • Width Between Mounting Holes
    0.6200 in
  • Length Between Mounting Holes
    0.44 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    90.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    M4x0.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought