Motion
73952525
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287787
MFR #73952525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287787
MFR #73952525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-D-200T-4 150LB CAP DOUBLE FLNGE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Nuts, (2) Washers,(1) Spindle, (2) Washers
  • Length
    4.1200 in
  • Maximum Holding Capacity
    150.00 lb
  • Height Under Bar
    0.7200 in
  • Base Length
    1.4200 in
  • Base Width
    1.1800 in
  • Height
    1.3900 in
  • Bar Thickness
    0.3800 in
  • Bar Type
    U-Bar
  • Bar Width
    0.3800 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.4200 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    60.00 °
  • Hole Diameters
    0.1800 in
  • Width Between Mounting Holes
    0.7000 in
  • Length Between Mounting Holes
    0.53 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    90.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text