Motion
73952566
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, Solid Bar, Left Flanged Base, Carbon Steel
Mi Item #06287791
MFR #73952566
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, Solid Bar, Left Flanged Base, Carbon Steel
Mi Item #06287791
MFR #73952566

Mfr description
GIB-D-201AL 60LB CAP LEFT FLANGE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Bar Thickness
    0.2500 in
  • Bar Width
    0.3800 in
  • Base Length
    0.9400 in
  • Base Width
    0.4600 in
  • Handle Width
    0.5000 in
  • Height
    0.6700 in
  • Height Under Bar
    0.3700 in
  • Hole Diameters
    0.1700 in
  • Length
    2.7800 in
  • Length Between Mounting Holes
    0.37 in
  • Spindle Thread Size
    M4x0.7

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    90.00°
  • Bar Type
    Solid
  • Base Configuration
    Left Flanged
  • Front of Base to Tip
    0.8800 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    80.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Nuts,(1) Spindle, (2) Nuts
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    60.00 lb
  • Number Of Mounting Holes
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)