Overview
Mfr description
GIB-D-201AR 60LB CAP RIGHT FLANGE
- Carbon steel offers strength and rigidity during an application
- It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
- They are manufactured with holding capacities of up to 2,400 pounds.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
- The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
- Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.
Specifications
- Handle OrientationHorizontal
- Includes(1) Spindle, (2) Nuts,(1) Spindle, (2) Nuts
- Length2.7800 in
- Maximum Holding Capacity60.00 lb
- Height Under Bar0.3700 in
- Base Length0.9400 in
- Base Width0.4600 in
- Height0.6700 in
- Bar End TypeFixed Spindle
- Bar Thickness0.2500 in
- Bar TypeSolid
- Bar Width0.3750 in
- Base ConfigurationRight Flanged
- Front of Base to Tip0.8800 in
- Handle ColorBlue
- Handle Material StyleStraight
- Handle Movement Angle80.00 °
- Handle Width0.5000 in
- Hole Diameters0.1700 in
- Length Between Mounting Holes0.37 in
- Number Of Mounting Holes2
- Bar Opening90.00°
- MaterialCarbon Steel
- Spindle Thread SizeM4x0.7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data