Motion
73952582
200 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 70° Handle Movement, 90° Bar Opening, U-Bar, Straight Base, Carbon Steel
MI ITEM #06287793
MFR #73952582
List Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 70° Handle Movement, 90° Bar Opening, U-Bar, Straight Base, Carbon Steel
MI ITEM #06287793
MFR #73952582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.73/each for your price

Overview

Mfr description
GIB-D-201BI 200LB CAP STRAGHT BASE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Nuts, (2) Washers,(1) Spindle, (2) Washers
  • Length
    5.5000 in
  • Maximum Holding Capacity
    200.00 lb
  • Height Under Bar
    1.2800 in
  • Base Length
    1.3800 in
  • Base Width
    0.3800 in
  • Height
    1.7800 in
  • Bar Thickness
    0.5000 in
  • Bar Type
    U-Bar
  • Bar Width
    0.4300 in
  • Base Configuration
    Straight
  • Front of Base to Tip
    2.2500 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    70.00 °
  • Handle Width
    0.7300 in
  • Hole Diameters
    0.2600 in
  • Width Between Mounting Holes
    0.1900 in
  • Length Between Mounting Holes
    1.28 in
  • Number Of Mounting Holes
    2
  • Bar Opening
    90.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    M6x1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text