Motion
73952590
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, U-Bar, Straight Base, Carbon Steel
MI ITEM #06287794
MFR #73952590
List Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, U-Bar, Straight Base, Carbon Steel
MI ITEM #06287794
MFR #73952590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.00/each for your price

Overview

Mfr description
GIB-D-201I 60LB CAP U BAR STR BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    2.6500 in
  • Maximum Holding Capacity
    60.00 lb
  • Height Under Bar
    0.5300 in
  • Base Length
    0.9400 in
  • Base Width
    0.2400 in
  • Height
    0.8400 in
  • Bar Thickness
    0.2500 in
  • Bar Type
    U-Bar
  • Bar Width
    0.3100 in
  • Base Configuration
    Straight
  • Front of Base to Tip
    0.7400 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    80.00 °
  • Handle Width
    0.5000 in
  • Hole Diameters
    0.1700 in
  • Length Between Mounting Holes
    0.53 in
  • Number Of Mounting Holes
    2
  • Bar Opening
    90.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    M4x0.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought